Skip Content
HV WND WP RAIN PANT CL2LVL2 YEL 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HV WND WP RAIN PANT CL2LVL2 YEL 4XL

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP65664XL10
  • Mfr. Model # P65664XL10
  • UNSPSC # 46181544
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Yellow
  • Material 300D Polyester
  • Item Hi-Viz Rain Pants
  • Number of Pockets 2
  • Size 4X-Large
  • Seam Style Sewn/Taped
  • Standards CSA ZX96, ANSI 107-2010
  • Resists Water
  • Thickness 0.4 mm
  • Closure Type Zipper, Velcro
  • Inseam 33"
  • Fits Waist Size 43"+
  • Liner Material Polyester
  • ANSI Class 2
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list