Skip Content
HV WND WP RAIN PANT CL2LVL2 OR XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HV WND WP RAIN PANT CL2LVL2 OR XL

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP6566XL17
  • Mfr. Model # P6566XL17
  • UNSPSC # 46181544
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Orange
  • Material 300D Polyester
  • Item Hi-Viz Rain Pants
  • Size X-Large
  • Seam Style Sewn/Taped
  • Number of Pockets 2
  • Thickness 0.4 mm
  • Resists Water
  • Standards CSA ZX96, ANSI 107-2010
  • Closure Type Zipper, Velcro
  • Liner Material Polyester
  • Fits Waist Size 36" - 38"
  • Inseam 32"
  • Gender Men's
  • ANSI Class 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list