!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S HI-VIS RAIN PANTS, CSA, WATER RESIST, SZ 4XL/WAIST 43+ IN/INSEAM 33 IN, ORNG, 300D POLY

MEN'S HI-VIS RAIN PANTS, CSA, WATER RESIST, SZ 4XL/WAIST 43+ IN/INSEAM 33 IN, ORNG, 300D POLY

PROJOB SWEDISH WORKWEAR

MEN'S HI-VIS RAIN PANTS, CSA, WATER RESIST, SZ 4XL/WAIST 43+ IN/INSEAM 33 IN, ORNG, 300D POLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S HI-VIS RAIN PANTS, CSA, WATER RESIST, SZ 4XL/WAIST 43+ IN/INSEAM 33 IN, ORNG, 300D POLY

MEN'S HI-VIS RAIN PANTS, CSA, WATER RESIST, SZ 4XL/WAIST 43+ IN/INSEAM 33 IN, ORNG, 300D POLY

PROJOB SWEDISH WORKWEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $113.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # LTGP65664XL17
  • Mfr. Model # P65664XL17
  • UNSPSC # 46181544
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

These men's, hi-vis orange rain pants are made of 0.4-millimetre thick, 300 denier polyester with sewn and taped seams and a polyester liner to provide water-resistant protection. They are size XXXX-large, fit a 43-plus-inch waist, and have a 33-inch inseam. Meets CSA ZX96 Class 2, Level 2 standards.

Technical Specs

  • Item Hi-Viz Rain Pants
  • Gender Men's
  • Colour Orange
  • Standards CSA ZX96, ANSI 107-2010
  • Resists Water
  • Thickness 0.4 mm
  • Material 300D Polyester
  • Size 4X-Large
  • Inseam 33"
  • ANSI Class 2
  • Seam Style Sewn/Taped

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list