Skip Content
HV WND WP RAIN PANT CL2LVL2 OR 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HV WND WP RAIN PANT CL2LVL2 OR 3XL

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP65663XL17
  • Mfr. Model # P65663XL17
  • UNSPSC # 46181544
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Orange
  • Item Hi-Viz Rain Pants
  • Number of Pockets 2
  • Material 300D Polyester
  • Size 3X-Large
  • Seam Style Sewn/Taped
  • Resists Water
  • Thickness 0.4 mm
  • Standards CSA ZX96, ANSI 107-2010
  • Inseam 33"
  • Fits Waist Size 40" - 42"
  • Closure Type Zipper, Velcro
  • Gender Men's
  • ANSI Class 2
  • Liner Material Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list