HV WND WP RAIN JKT CL2LVL2 YEL S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HV WND WP RAIN JKT CL2LVL2 YEL S

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP6466S10
  • Mfr. Model # P6466S10
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Material 300D Polyester
  • Size Small
  • Item Rain Jacket
  • Colour Yellow
  • Seam Style Sewn/Taped
  • Thickness 0.4 mm
  • Resists Water
  • Standards CSA Z96-09, ANSI 107-2010
  • Closure Type Zipper, Snaps
  • Jacket Length 35"
  • Fits Chest Size 34"
  • Gender Men's
  • Number of Inside Pockets 2
  • Number of Outside Pockets 3
  • Liner Material Polyester
  • ANSI Class 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list