Skip Content
HV WND WP RAIN JKT CL2LVL2 YEL M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HV WND WP RAIN JKT CL2LVL2 YEL M

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP6466M10
  • Mfr. Model # P6466M10
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Yellow
  • Item Rain Jacket
  • Material 300D Polyester
  • Size Medium
  • Seam Style Sewn/Taped
  • Resists Water
  • Thickness 0.4 mm
  • Standards CSA Z96-09, ANSI 107-2010
  • Fits Chest Size 36"
  • Closure Type Zipper, Snaps
  • Jacket Length 35"
  • Gender Men's
  • Number of Inside Pockets 2
  • Liner Material Polyester
  • ANSI Class 3
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list