!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S RAIN JACKET, CSA, HI-VIS, WIND/WATERPROOF, SZ 2XL/CHEST 44 IN/35 IN L, YLW, POLYESTER

MEN'S RAIN JACKET, CSA, HI-VIS, WIND/WATERPROOF, SZ 2XL/CHEST 44 IN/35 IN L, YLW, POLYESTER

PROJOB SWEDISH WORKWEAR

MEN'S RAIN JACKET, CSA, HI-VIS, WIND/WATERPROOF, SZ 2XL/CHEST 44 IN/35 IN L, YLW, POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S RAIN JACKET, CSA, HI-VIS, WIND/WATERPROOF, SZ 2XL/CHEST 44 IN/35 IN L, YLW, POLYESTER

MEN'S RAIN JACKET, CSA, HI-VIS, WIND/WATERPROOF, SZ 2XL/CHEST 44 IN/35 IN L, YLW, POLYESTER

PROJOB SWEDISH WORKWEAR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # LTGP64662XL10
  • Mfr. Model # P64662XL10
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

This men's rain jacket is made of 0.4-millimetre thick, 300 denier polyester with sewn and taped seams for windproof and waterproof protection. It is high-visibility yellow and size XX-large with a 44-inch chest and 35-inch length. It meets CSA Z96-09 Class 2, Level 2 standards.

Technical Specs

  • Item Rain Jacket
  • Number of Inside Pockets 2
  • Colour Yellow
  • Material 300D Polyester
  • Standards CSA Z96-09, ANSI 107-2010
  • Resists Water
  • Size 2X-Large
  • Number of Outside Pockets 3
  • Gender Men's
  • ANSI Class 3
  • Thickness 0.4 mm
  • Seam Style Sewn/Taped

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list