Skip Content
HV WND WP RAIN JKT CL2LVL2 OR XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HV WND WP RAIN JKT CL2LVL2 OR XL

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP6466XL17
  • Mfr. Model # P6466XL17
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Orange
  • Item Rain Jacket
  • Size X-Large
  • Material 300D Polyester
  • Seam Style Sewn/Taped
  • Thickness 0.4 mm
  • Resists Water
  • Standards CSA Z96-09, ANSI 107-2010
  • Closure Type Zipper, Snaps
  • Fits Chest Size 42"
  • Jacket Length 35"
  • Gender Men's
  • Number of Inside Pockets 2
  • Number of Outside Pockets 3
  • ANSI Class 3
  • Liner Material Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list