HV WND WP RAIN JKT CL2LVL2 OR 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HV WND WP RAIN JKT CL2LVL2 OR 2XL

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP64662XL17
  • Mfr. Model # P64662XL17
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Orange
  • Item Rain Jacket
  • Material 300D Polyester
  • Thickness 0.4 mm
  • Seam Style Sewn/Taped
  • Size 2X-Large
  • Resists Water
  • Standards CSA Z96-09, ANSI 107-2010
  • Jacket Length 35"
  • Fits Chest Size 44"
  • Closure Type Zipper, Snaps
  • Gender Men's
  • Number of Inside Pockets 2
  • Number of Outside Pockets 3
  • ANSI Class 3
  • Liner Material Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list