Skip Content
HV WINTER PANTS CL2LVL2 OR M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HV WINTER PANTS CL2LVL2 OR M

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP6508M17
  • Mfr. Model # P6508M17
  • UNSPSC # 53101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Material 70% Poly/30% Cotton
  • Item Hi-Viz Lined Pant
  • Colour Orange
  • Standards CSA Z96-09, ANSI 107-2010
  • Closure Type Zipper
  • Fabric Weight 8 oz.
  • Inseam 32"
  • Fits Waist Size 32" - 34"
  • Number of Outside Pockets 6
  • ANSI Class 2
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list