Skip Content
HV S/S SHIRT - CSA 2 - YEL MT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HV S/S SHIRT - CSA 2 - YEL MT

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI134HVP-MT-Y
  • Mfr. Model # 134HVP-MT-Y
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2369
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Yellow
  • Item Hi-Vis Shirt
  • Material 100% Polyester
  • Size Medium
  • Standards CSA Z96 Class 2 Level 2
  • Fabric Weight 4.0 oz.
  • Fits Chest Size 51"
  • Sleeve Length Short Sleeve
  • Gender Unisex
  • Number of Outside Pockets 2
  • Closure Type Button
  • ANSI Class ANSI 107 Class 2 Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list