Skip Content
HV S/S SHIRT - CSA 2 - YEL 3XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HV S/S SHIRT - CSA 2 - YEL 3XLT

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI134HVP3XLT-Y
  • Mfr. Model # 134HVP3XLT-Y
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2369
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Hi-Vis Shirt
  • Colour Yellow
  • Material 100% Polyester
  • Size 3X-Large
  • Standards CSA Z96 Class 2 Level 2
  • Closure Type Button
  • Sleeve Length Short Sleeve
  • Fabric Weight 4.0 oz.
  • Fits Chest Size 63"
  • Number of Outside Pockets 2
  • Gender Unisex
  • ANSI Class ANSI 107 Class 2 Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list