Skip Content
HV S/S SHIRT - CSA 2 - YEL 2XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HV S/S SHIRT - CSA 2 - YEL 2XLT

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI134HVP2XLT-Y
  • Mfr. Model # 134HVP2XLT-Y
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2369
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Yellow
  • Item Hi-Vis Shirt
  • Material 100% Polyester
  • Standards CSA Z96 Class 2 Level 2
  • Size 2X-Large
  • Closure Type Button
  • Fabric Weight 4.0 oz.
  • Sleeve Length Short Sleeve
  • Fits Chest Size 59"
  • Number of Outside Pockets 2
  • Gender Unisex
  • ANSI Class ANSI 107 Class 2 Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list