!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UNISEX HI-VIS SHIRT WITH BUTTONS, S/S, YELLOW, 2XL, 59 IN CHEST, POLYESTER

UNISEX HI-VIS SHIRT WITH BUTTONS, S/S, YELLOW, 2XL, 59 IN CHEST, POLYESTER

BIG BILL

UNISEX HI-VIS SHIRT WITH BUTTONS, S/S, YELLOW, 2XL, 59 IN CHEST, POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNISEX HI-VIS SHIRT WITH BUTTONS, S/S, YELLOW, 2XL, 59 IN CHEST, POLYESTER

UNISEX HI-VIS SHIRT WITH BUTTONS, S/S, YELLOW, 2XL, 59 IN CHEST, POLYESTER

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $219.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # CTI134HVP2XLR-Y
  • Mfr. Model # 134HVP-2XLR-Y
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

Protect yourself all seasons with this durable short-sleeve t-shirt. This polyester shirt is available in a yellow option and comes in a size XX-large. It fits a chest size of 59 inches.

Technical Specs

  • Item High-Visibility Shirt
  • CSA Class 1, 2
  • Shirt Style Ripstop Shirt
  • Number of Outside Pockets 2
  • Colour Yellow
  • Size 2XL
  • Fabric Weight 4 oz
  • Standards ANSI 107 Type O Class 1, ANSI 107 Type R Class 2, CSA Z96 Class 1 Level 2, CSA Z96 Class 2 Level 2
  • Maximum Chest Size 59 in
  • Closure Type Button
  • Gender Unisex
  • ANSI Class 1, 2
  • Material Polyester
  • Collar Style Banded
  • Front Closure Type Hemmed
  • Size-Body Type Regular
  • Garment Features Resistant to Tearing and Ripping, Quick Dry, Long Life of the Garment and Keeps the Color, Banded Collar with Pelon and Stays, Mic Loop on Each Side, Pencil Division on Both Pockets, Hemmed Front with Button Closure, Back Yoke, High Resistance Thread, Segmented Tape for More Comfort and Breathability, Reflective Material Placement Provides 360 Degrees Visibility with 2 Vertical Stripes on the Front, Horizontal Stripe Around the Waist and an X on the Back
  • Sleeve Type Short
  • ANSI Type O, R

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list