HV S/S SHIRT - CSA 2 - ORG MT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HV S/S SHIRT - CSA 2 - ORG MT

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI134HVP-MT-O
  • Mfr. Model # 134HVP-MT-O
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2369
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Hi-Vis Shirt
  • Colour Orange
  • Size Medium
  • Material 100% Polyester
  • Closure Type Button
  • Standards CSA Z96 Class 2 Level 2
  • Fits Chest Size 51"
  • Fabric Weight 4.0 oz.
  • Sleeve Length Short Sleeve
  • Gender Unisex
  • Number of Outside Pockets 2
  • ANSI Class ANSI 107 Class 2 Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list