Skip Content
HV S/S SHIRT - CSA 2 - ORG M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HV S/S SHIRT - CSA 2 - ORG M

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI134HVP-MR-O
  • Mfr. Model # 134HVP-MR-O
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2369
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Orange
  • Item Hi-Vis Shirt
  • Material 100% Polyester
  • Size Medium
  • Closure Type Button
  • Standards CSA Z96 Class 2 Level 2
  • Fabric Weight 4.0 oz.
  • Sleeve Length Short Sleeve
  • Number of Outside Pockets 2
  • Fits Chest Size 39"
  • Gender Unisex
  • ANSI Class ANSI 107 Class 2 Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list