Skip Content
HV S/S SHIRT - CSA 2 - NVY L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HV S/S SHIRT - CSA 2 - NVY L

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI134HVP-LR-N
  • Mfr. Model # 134HVP-LR-N
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2369
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Navy
  • Item Hi-Vis Shirt
  • Material 65% Polyester/35% Cotton
  • Size Large
  • Closure Type Button
  • Fabric Weight 4.0 oz.
  • Standards CSA Z96 Class 1 Level 2
  • Fits Chest Size 47"
  • Sleeve Length Short Sleeve
  • Gender Unisex
  • Number of Outside Pockets 2
  • ANSI Class ANSI 107 Class 1 Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list