Skip Content
HV S/S SHIRT - CSA 2 - NVY 5XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HV S/S SHIRT - CSA 2 - NVY 5XLT

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI134HVP5XLT-N
  • Mfr. Model # 134HVP5XLT-N
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2369
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Navy
  • Item Hi-Vis Shirt
  • Size 5X-Large
  • Standards CSA Z96 Class 1 Level 2
  • Closure Type Button
  • Material 65% Polyester/35% Cotton
  • Fabric Weight 4.0 oz.
  • Sleeve Length Short Sleeve
  • Fits Chest Size 47"
  • Number of Outside Pockets 2
  • Gender Unisex
  • ANSI Class ANSI 107 Class 1 Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list