Skip Content
HV S/S SHIRT - CSA 2 - NVY 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HV S/S SHIRT - CSA 2 - NVY 4XL

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI134HVP4XLR-N
  • Mfr. Model # 134HVP4XLR-N
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2369
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Navy
  • Item Hi-Vis Shirt
  • Material 65% Polyester/35% Cotton
  • Closure Type Button
  • Standards CSA Z96 Class 1 Level 2
  • Sleeve Length Short Sleeve
  • Fits Chest Size 63"
  • Fabric Weight 4.0 oz.
  • Gender Unisex
  • Size 4X-Large
  • Number of Outside Pockets 2
  • ANSI Class ANSI 107 Class 1 Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list