Skip Content
HV S/S SHIRT - CSA 2 - NVY 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HV S/S SHIRT - CSA 2 - NVY 2XL

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI134HVP2XLR-N
  • Mfr. Model # 134HVP2XLR-N
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2369
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Hi-Vis Shirt
  • Colour Navy
  • Size 2X-Large
  • Material 65% Polyester/35% Cotton
  • Standards CSA Z96 Class 1 Level 2
  • Fabric Weight 4.0 oz.
  • Closure Type Button
  • Sleeve Length Short Sleeve
  • Gender Unisex
  • Fits Chest Size 55"
  • Number of Outside Pockets 2
  • ANSI Class ANSI 107 Class 1 Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list