Skip Content
HV POLARTEC S/S T-SHIRT YEL XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HV POLARTEC S/S T-SHIRT YEL XLT

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIRT54HVK5XLT-Y
  • Mfr. Model # RT54HVK5XLT-Y
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2369
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Yellow
  • Item Hi-Viz Polar Fleece
  • Material 100% Laminated Polyester Fleece
  • Standards EN471-CLASS 3
  • Size X-Large
  • Fabric Weight 13.8 oz.
  • Sleeve Length Short Sleeve
  • Fits Chest Size 50-1/2"
  • Gender Men's
  • Number of Outside Pockets 1
  • Length 32"
  • Closure Type Zipper
  • ANSI Class 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list