Skip Content
HV POLARTEC S/S T-SHIRT YEL S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HV POLARTEC S/S T-SHIRT YEL S

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIRT54HVK5SR-Y
  • Mfr. Model # RT54HVK5SR-Y
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2369
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Hi-Viz Hoodie
  • Colour Yellow
  • Material 55% Poly/45% Cotton
  • Size Small
  • Standards CSA Z96-09, ANSI 107-2010
  • Sleeve Length Short Sleeve
  • Fabric Weight 10.4 oz.
  • Gender Men's
  • Fits Chest Size 38" to 40"
  • Number of Outside Pockets 2
  • Length 32"
  • Closure Type Zipper
  • ANSI Class 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list