Skip Content
HV POLARTEC S/S T-SHIRT YEL M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HV POLARTEC S/S T-SHIRT YEL M

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIRT54HVK5MR-Y
  • Mfr. Model # RT54HVK5MR-Y
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2369
  • Shipping Weight 1.5 lbs

Technical Specs

  • Material 70% Modacrylic/15% FR Lenzing/15% Rayon
  • Size Medium
  • Item Long Sleeve T-Shirt
  • Colour Yellow
  • Fabric Weight 8.8 oz.
  • Standards CSA-Z96 Class 2, NFPA 70E, CSA Z462, ASTM F1506
  • Sleeve Length Short Sleeve
  • Fits Chest Size 38" to 40"
  • Gender Men's
  • Number of Outside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list