HV POLARTEC S/S T-SHIRT ORG XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HV POLARTEC S/S T-SHIRT ORG XLT

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIRT54HVK5XLT-O
  • Mfr. Model # RT54HVK5-XLT-O
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2369
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Orange
  • Item Hi-Viz Polar Fleece
  • Size X-Large
  • Material 100% Laminated Polyester Fleece
  • Standards EN471-CLASS 3
  • Sleeve Length Short Sleeve
  • Fabric Weight 13.8 oz.
  • Gender Men's
  • Fits Chest Size 46"
  • Number of Outside Pockets 1
  • Length 32"
  • Closure Type Zipper
  • ANSI Class 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list