Skip Content
HV POLARTEC S/S T-SHIRT ORG S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HV POLARTEC S/S T-SHIRT ORG S

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIRT54HVK5SR-O
  • Mfr. Model # RT54HVK5SR-O
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2369
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Orange
  • Material 70% Modacrylic/15% FR Lenzing/15% Rayon
  • Item Long Sleeve T-Shirt
  • Size Small
  • Standards CSA-Z96 Class 2, NFPA 70E, CSA Z462, ASTM F1506
  • Fabric Weight 8.8 oz.
  • Sleeve Length Short Sleeve
  • Fits Chest Size 46" - 48"
  • Gender Men's
  • Number of Outside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list