HV POLARTEC S/S T-SHIRT ORG 4XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HV POLARTEC S/S T-SHIRT ORG 4XLT

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIRT54HVK5-4XLT-O
  • Mfr. Model # RT54HVK5-4XLT-O
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2369
  • Shipping Weight 1.5 lbs

Technical Specs

  • Material 70% Modacrylic/15% FR Lenzing/15% Rayon
  • Colour Orange
  • Item Long Sleeve T-Shirt
  • Size 4X-Large
  • Standards CSA-Z96 Class 2, NFPA 70E, CSA Z462, ASTM F1506
  • Fits Chest Size 50" - 52"
  • Fabric Weight 8.8 oz.
  • Sleeve Length Short Sleeve
  • Gender Men's
  • Number of Outside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list