!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UNISEX HI-VIS SHIRT WITH BUTTONS, L/S, ORANGE, 2XL, 42 1/2 IN CHEST, POLYESTER

UNISEX HI-VIS SHIRT WITH BUTTONS, L/S, ORANGE, 2XL, 42 1/2 IN CHEST, POLYESTER

BIG BILL

UNISEX HI-VIS SHIRT WITH BUTTONS, L/S, ORANGE, 2XL, 42 1/2 IN CHEST, POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNISEX HI-VIS SHIRT WITH BUTTONS, L/S, ORANGE, 2XL, 42 1/2 IN CHEST, POLYESTER

UNISEX HI-VIS SHIRT WITH BUTTONS, L/S, ORANGE, 2XL, 42 1/2 IN CHEST, POLYESTER

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $197.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # CTIRT54HVK5-2XLR-O
  • Mfr. Model # RT54HVK5-2XLR-O
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

Keep your crew protected with this durable high-visibility short-sleeve t-shirt. This shirt offers CSA Standard Z96 Class 2 Level 2 for all-season protection. this gear comes in an orange option and is available in a size XX-large. It also has a fabric weight of 3.9 ounces and fits a chest size of 42 1/2 inches.

Technical Specs

  • Item High-Visibility T-Shirt
  • CSA Class 2
  • Shirt Style T-Shirt
  • Number of Outside Pockets 1
  • Size 2XL
  • Fabric Weight 3.9 oz
  • Garment Features Lightweight, Relax Fit, Printed Label, 1 Mic Loops on Each Side, Segmented Tape is More Comfortable and Breathable
  • Sleeve Type Short
  • Tag-less Yes
  • Gender Unisex
  • ANSI Class 3
  • Material Polyester
  • Colour Orange
  • Size-Body Type Regular
  • Reflective Tape Type Flame Resistant
  • Standards ANSI 107 Type R Class 3, CSA Z96 Class 2 Level 2
  • Maximum Chest Size 42 1/2 in
  • Closure Type Zipper

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list