Skip Content
HV POLARTEC L/S SHIRT YEL XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HV POLARTEC L/S SHIRT YEL XL

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIRT55HVK5XLR-Y
  • Mfr. Model # RT55HVK5XLR-Y
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2369
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Yellow
  • Item Hi Visibility Long Sleeve T-shirt
  • Material 100% Polyester Birdseye Mesh
  • Standards CSA-Z96-15 Class 2 Level 2, ANSI107-2010 Class 2 Level 2
  • Size X-Large
  • Fabric Weight 3.9 oz.
  • Sleeve Length Long Sleeve
  • Fits Chest Size 50-1/2"
  • Gender Men's
  • Number of Outside Pockets 1
  • Length 29-1/4"
  • ANSI Class ANSI107-2010 Class 2 Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list