Skip Content
HV POLARTEC L/S SHIRT YEL M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HV POLARTEC L/S SHIRT YEL M

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIRT55HVK5MR-Y
  • Mfr. Model # RT55HVK5MR-Y
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2369
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Yellow
  • Item Hi Visibility Long Sleeve T-shirt
  • Material 100% Polyester Birdseye Mesh
  • Fabric Weight 3.9 oz.
  • Standards CSA-Z96-15 Class 2 Level 2, ANSI107-2010 Class 2 Level 2
  • Size Medium
  • Sleeve Length Long Sleeve
  • Fits Chest Size 42-1/2"
  • Gender Men's
  • Number of Outside Pockets 1
  • Length 30-3/4"
  • ANSI Class ANSI107-2010 Class 2 Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list