Skip Content
HV POLARTEC L/S SHIRT YEL LT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HV POLARTEC L/S SHIRT YEL LT

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIRT55HVK5LT-Y
  • Mfr. Model # RT55HVK5LT-Y
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2369
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Hi Visibility Short Sleeve T-shirt with UV Protection
  • Colour Yellow
  • Material 50% Polyester, 50% Coolmax Birdseye Mesh with UV Protection
  • Size Large
  • Standards CSA-Z96-09
  • Fabric Weight 3.9 oz.
  • Sleeve Length Long Sleeve
  • Fits Chest Size 46-1/2"
  • Gender Men's
  • Number of Outside Pockets 1
  • Length 33"
  • ANSI Class Class 2, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list