HV POLARTEC L/S SHIRT YEL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HV POLARTEC L/S SHIRT YEL L

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIRT55HVK5LR-Y
  • Mfr. Model # RT55HVK5-LR-Y
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2369
  • Shipping Weight 1.5 lbs

Technical Specs

  • Material 50% Polyester, 50% Coolmax Birdseye Mesh with UV Protection
  • Colour Yellow
  • Item Hi Visibility Short Sleeve T-shirt with UV Protection
  • Size Large
  • Standards CSA-Z96-09
  • Sleeve Length Long Sleeve
  • Fabric Weight 3.9 oz.
  • Fits Chest Size 46-1/2"
  • Gender Men's
  • Number of Outside Pockets 1
  • Length 29-1/4"
  • ANSI Class Class 2, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list