Skip Content
HV POLARTEC L/S SHIRT YEL 5XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HV POLARTEC L/S SHIRT YEL 5XLT

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIRT55HVK5-5XLT-Y
  • Mfr. Model # RT55HVK5-5XLT-Y
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2369
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Yellow
  • Item Hi Visibility Short Sleeve T-shirt with UV Protection
  • Material 50% Polyester, 50% Coolmax Birdseye Mesh with UV Protection
  • Size 5X-Large
  • Standards CSA-Z96-09
  • Fabric Weight 3.9 oz.
  • Sleeve Length Long Sleeve
  • Fits Chest Size 66-1/2"
  • Gender Men's
  • Number of Outside Pockets 1
  • Length 30-3/4"
  • ANSI Class Class 2, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list