Skip Content
HV POLARTEC L/S SHIRT YEL 4XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HV POLARTEC L/S SHIRT YEL 4XLT

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIRT55HVK5-4XLT-Y
  • Mfr. Model # RT55HVK5-4XLT-Y
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2369
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Hi Visibility Reversible Vest
  • Colour Yellow
  • Material 100% Polyurethane-Coated Polyester
  • Size 4X-Large
  • Standards CSA-Z96-15 Class 2, Level 2
  • Fabric Weight 300D
  • Sleeve Length Long Sleeve
  • Fits Chest Size 62-1/2"
  • Gender Men's
  • Number of Outside Pockets 1
  • Length 29-1/4"
  • Closure Type Zipper
  • ANSI Class ANSI107-2010 Class 2, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list