Skip Content
HV POLARTEC L/S SHIRT YEL 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HV POLARTEC L/S SHIRT YEL 4XL

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIRT55HVK5-4XLR-Y
  • Mfr. Model # RT55HVK5-4XLR-Y
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2369
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Hi Visibility Reversible Vest
  • Fabric Weight 300D
  • Material 100% Polyurethane-Coated Polyester
  • Colour Yellow
  • Size 4X-Large
  • Standards CSA-Z96-15 Class 2, Level 2
  • Sleeve Length Long Sleeve
  • Fits Chest Size 62-1/2"
  • Number of Outside Pockets 1
  • Gender Men's
  • Length 28-3/4"
  • Closure Type Zipper
  • ANSI Class ANSI107-2010 Class 2, Level 2

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List