HV POLARTEC L/S SHIRT YEL 3XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HV POLARTEC L/S SHIRT YEL 3XLT

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIRT55HVK5-3XLT-Y
  • Mfr. Model # RT55HVK5-3XLT-Y
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2369
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Hi Visibility Reversible Vest
  • Colour Yellow
  • Material 100% Polyurethane-Coated Polyester
  • Size 3X-Large
  • Standards CSA-Z96-15 Class 2, Level 2
  • Fabric Weight 300D
  • Fits Chest Size 58-1/2"
  • Gender Men's
  • Sleeve Length Long Sleeve
  • Number of Outside Pockets 1
  • Length 27-1/4"
  • Closure Type Zipper
  • ANSI Class ANSI107-2010 Class 2, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list