HV POLARTEC L/S SHIRT YEL 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HV POLARTEC L/S SHIRT YEL 2XL

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIRT55HVK5-2XLR-Y
  • Mfr. Model # RT55HVK5-2XLR-Y
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2369
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Yellow
  • Item Hi-Viz Polar Fleece
  • Material 100% Laminated Polyester Fleece
  • Size 2X-Large
  • Standards EN471-CLASS 3
  • Fabric Weight 13.8 oz.
  • Sleeve Length Long Sleeve
  • Fits Chest Size 54-1/2"
  • Gender Men's
  • Number of Outside Pockets 1
  • Closure Type Zipper
  • Length 32"
  • ANSI Class 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list