Skip Content
HV POLARTEC L/S SHIRT ORG MT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HV POLARTEC L/S SHIRT ORG MT

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIRT55HVK5MT-O
  • Mfr. Model # RT55HVK5MT-O
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2369
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Orange
  • Item Hi Visibility Long Sleeve T-shirt
  • Size Medium
  • Fabric Weight 3.9 oz.
  • Standards CSA-Z96-15 Class 2 Level 2, ANSI107-2010 Class 2 Level 2
  • Material 100% Polyester Birdseye Mesh
  • Sleeve Length Long Sleeve
  • Gender Men's
  • Fits Chest Size 42-1/2"
  • Number of Outside Pockets 1
  • Length 30-3/4"
  • ANSI Class ANSI107-2010 Class 2 Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list