Skip Content
HV POLARTEC L/S SHIRT ORG M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HV POLARTEC L/S SHIRT ORG M

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIRT55HVK5MR-O
  • Mfr. Model # RT55HVK5MR-O
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2369
  • Shipping Weight 1.5 lbs

Technical Specs

  • Material 50% Polyester, 50% Coolmax Birdseye Mesh with UV Protection
  • Colour Orange
  • Item Hi Visibility Short Sleeve T-shirt with UV Protection
  • Size Medium
  • Standards CSA-Z96-09
  • Fabric Weight 3.9 oz.
  • Fits Chest Size 42-1/2"
  • Sleeve Length Long Sleeve
  • Gender Men's
  • Number of Outside Pockets 1
  • Length 33-3/4"
  • ANSI Class Class 2, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list