Skip Content
HV POLARTEC L/S SHIRT ORG 4XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HV POLARTEC L/S SHIRT ORG 4XLT

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIRT55HVK5-4XLT-O
  • Mfr. Model # RT55HVK5-4XLT-O
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2369
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Orange
  • Material 100% Polyurethane-Coated Polyester
  • Item Hi Visibility Reversible Vest
  • Standards CSA-Z96-15 Class 2, Level 2
  • Fabric Weight 300D
  • Size 4X-Large
  • Sleeve Length Long Sleeve
  • Gender Men's
  • Fits Chest Size 62-1/2"
  • Number of Outside Pockets 1
  • Length 28-3/4"
  • Closure Type Zipper
  • ANSI Class ANSI107-2010 Class 2, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list