HV POLARTEC L/S SHIRT ORG 2XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HV POLARTEC L/S SHIRT ORG 2XLT

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIRT55HVK5-2XLT-O
  • Mfr. Model # RT55HVK5-2XLT-O
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2369
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Orange
  • Item Hi-Viz Polar Fleece
  • Material 100% Laminated Polyester Fleece
  • Size 2X-Large
  • Standards EN471-CLASS 3
  • Fabric Weight 13.8 oz.
  • Sleeve Length Long Sleeve
  • Number of Outside Pockets 1
  • Fits Chest Size 54-1/2"
  • Gender Men's
  • Length 32"
  • Closure Type Zipper
  • ANSI Class 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list