Skip Content
HV MULT PCKET PNTS CL2LV2 YEL 40X34 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HV MULT PCKET PNTS CL2LV2 YEL 40X34

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP650640X3410
  • Mfr. Model # P650640X3410
  • UNSPSC # 53101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Hi-Viz Pant
  • Standards CSA Z96-09, ANSI 107-2010
  • Material 70% Poly/30% Cotton
  • Colour Yellow
  • Closure Type Zipper
  • Fabric Weight 8 oz.
  • Fits Waist Size 40"
  • Gender Men's
  • Inseam 34"
  • ANSI Class 2
  • Number of Outside Pockets 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list