Skip Content
HV MULT PCKET PNTS CL2LV2 YEL 36X32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HV MULT PCKET PNTS CL2LV2 YEL 36X32

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP650636X3210
  • Mfr. Model # P650636X3210
  • UNSPSC # 53101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Material 70% Poly/30% Cotton
  • Item Hi-Viz Pant
  • Standards CSA Z96-09, ANSI 107-2010
  • Colour Yellow
  • Closure Type Zipper
  • Fabric Weight 8 oz.
  • Inseam 32"
  • Number of Outside Pockets 10
  • Gender Men's
  • Fits Waist Size 36"
  • ANSI Class 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list