HV MULT PCKET PNTS CL2LV2 YEL 36X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HV MULT PCKET PNTS CL2LV2 YEL 36X30

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP650636X3010
  • Mfr. Model # P650636X3010
  • UNSPSC # 53101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Yellow
  • Material 70% Poly/30% Cotton
  • Item Hi-Viz Pant
  • Standards CSA Z96-09, ANSI 107-2010
  • Closure Type Zipper
  • Inseam 30"
  • Number of Outside Pockets 10
  • Gender Men's
  • Fabric Weight 8 oz.
  • ANSI Class 2
  • Fits Waist Size 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list