Skip Content
HV MULT PCKET PNTS CL2LV2 YEL 32X34 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HV MULT PCKET PNTS CL2LV2 YEL 32X34

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP650632X3410
  • Mfr. Model # P650632X3410
  • UNSPSC # 53101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Hi-Viz Pant
  • Colour Yellow
  • Material 70% Poly/30% Cotton
  • Standards CSA Z96-09, ANSI 107-2010
  • Closure Type Zipper
  • Fabric Weight 8 oz.
  • Inseam 34"
  • Number of Outside Pockets 10
  • Fits Waist Size 32"
  • ANSI Class 2
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list