Skip Content
HV MULT PCKET PNTS CL2LV2 YEL 32X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HV MULT PCKET PNTS CL2LV2 YEL 32X30

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP650632X3010
  • Mfr. Model # P650632X3010
  • UNSPSC # 53101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Hi-Viz Pant
  • Material 70% Poly/30% Cotton
  • Colour Yellow
  • Closure Type Zipper
  • Standards CSA Z96-09, ANSI 107-2010
  • Fabric Weight 8 oz.
  • Inseam 30"
  • Gender Men's
  • Fits Waist Size 32"
  • Number of Outside Pockets 10
  • ANSI Class 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list