HV MULT PCKET PNTS CL2LV2 OR 36X34 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HV MULT PCKET PNTS CL2LV2 OR 36X34

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP650636X3417
  • Mfr. Model # P650636X3417
  • UNSPSC # 53101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Hi-Viz Pant
  • Material 70% Poly/30% Cotton
  • Colour Orange
  • Closure Type Zipper
  • Standards CSA Z96-09, ANSI 107-2010
  • Fabric Weight 8 oz.
  • Fits Waist Size 36"
  • Inseam 34"
  • Number of Outside Pockets 10
  • Gender Men's
  • ANSI Class 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list