Skip Content
HV MULT PCKET PNTS CL2LV2 OR 36X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HV MULT PCKET PNTS CL2LV2 OR 36X30

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP650636X3017
  • Mfr. Model # P650636X3017
  • UNSPSC # 53101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Orange
  • Item Hi-Viz Pant
  • Fabric Weight 8 oz.
  • Standards CSA Z96-09, ANSI 107-2010
  • Material 70% Poly/30% Cotton
  • Closure Type Zipper
  • Inseam 30"
  • Fits Waist Size 36"
  • Gender Men's
  • ANSI Class 2
  • Number of Outside Pockets 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list