Skip Content
HV LONG SLEEVE T-SHIRT,WOMENS,X-SMALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HV LONG SLEEVE T-SHIRT,WOMENS,X-SMALL

COVERGALLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # COVWLSP051-2XS
  • Mfr. Model # WLSP-051-2-XS
  • UNSPSC # 53102104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Length 61"
  • Colour Orange
  • Item High Visibility Long Sleeve T-Shirt
  • Material 60% Polyester, 40% Cotton
  • Size X-Small
  • Sleeve Length 58"
  • Fabric Weight 6.0 oz.
  • Standards CSA Z96-High Visibility
  • Fits Chest Size 44-1/2"
  • Gender Women's
  • Number of Outside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list