HV LONG SLEEVE T-SHIRT,WOMENS,SMALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HV LONG SLEEVE T-SHIRT,WOMENS,SMALL

COVERGALLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # COVWLSP051-2S
  • Mfr. Model # WLSP-051-2-S
  • UNSPSC # 53102104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item High Visibility Long Sleeve T-Shirt
  • Colour Orange
  • Material 60% Polyester, 40% Cotton
  • Length 63"
  • Size Small
  • Standards CSA Z96-High Visibility
  • Fabric Weight 6.0 oz.
  • Fits Chest Size 46"
  • Sleeve Length 59"
  • Gender Women's
  • Number of Outside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list