Skip Content
HV LONG SLEEVE T-SHIRT,WOMENS,3X-LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HV LONG SLEEVE T-SHIRT,WOMENS,3X-LARGE

COVERGALLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # COVWLSP051-2-3XL
  • Mfr. Model # WLSP-051-2-3XL
  • UNSPSC # 53102104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Orange
  • Item High Visibility Long Sleeve T-Shirt
  • Length 73"
  • Material 60% Polyester, 40% Cotton
  • Size 3X-Large
  • Standards CSA Z96-High Visibility
  • Fabric Weight 6.0 oz.
  • Sleeve Length 64"
  • Fits Chest Size 55-1/2"
  • Number of Outside Pockets 1
  • Gender Women's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list